Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2358928

MPN #: BULK-RS-S60CLRFDA-8

FDA Silicone Rubber Sheet, 12"L x 12"W x 1/32" Thick, 60A, Semi Clear

Product Description
This formulation is made of FDA compliant materials for food, beverage and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.

PRICE
$13.75

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Thickness1/32 in
Tensile Strength700 psi
Density1.25 g/cm3 lbs/ft³
Tear Strength15 N/mm

Product Details

ColorSemi-Clear
Material Temperature Range-80 to 450 F °F
Durometer60A
UV ResistanceExcellent
Compression Set0.3
MaterialSilicone
DescriptionFDA Silicone Rubber Sheet, 60A
Package Quantity1
Manufacturers Part NumberBULK-RS-S60CLRFDA-8
Backing TypePlain
GradeFood
Chemical ResistanceGood
Oil ResistanceFair
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 GE 605, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A