Have something important to say? Customize your white labels with attention-getting images or make your most important messages stand out with high-visibility color labels. Ideal for announcements, priority messages, addressing, color-coding, identification/warning labels and more! Easy to customize with free templates from Avery® Design & Print. For laser printers. Now you've got their attention.
Avery® High-Visibility Laser Labels, 1 x 2-5/8, Neon Green, 750/Pack
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-5/8 in |
| Height | 1 in |
| Label Size-Text | 1 x 2 5/8 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | Green |
| For Use With | Laser Printers |
| Material | Paper |
| Package Quantity | 30 Labels/Sheet, 25 Sheets/Pack |
| Description | High-Visibility Laser Labels |
| Manufacturers Part Number | 5971 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |