Avery® Oval Easy Peel Labels, 2 x 3-1/3, Glossy White, 80/Pack
|
Questions & Answers (0)
Product Description
Ideal for a premium looking branding or promotional labels. Patented Easy Peel® feature for fast peelingsimply bend the label sheet to expose the Pop-up Edge®, making it quick and easy Permanent labels are guaranteed to stick and stay. Vivid colors and sharp text can extend right to the edge of the labels. Avery offers free, easy-to-use templates. Laser and inkjet compatible. Label Size - text: 2 x 3 1/3; Label Color(s): White Glossy; Machine Compatibility: Inkjet Printers; Laser Printers; Material(s): Paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$22.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/3 in |
| Height | 2 in |
| Label Size-Text | 2 x 3 1/3 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Inkjet, Laser |
| Material | Paper |
| Package Quantity | 8 Labels/Sheet, 10 Sheets/Pack |
| Description | Oval Easy Peel Labels |
| Manufacturers Part Number | 22820 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Oval |
| Brand | Avery |