Avery® GHS Chemical Waterproof & UV Resistent Labels, Laser, 3-1/2" x 5", 200/Box
|
Questions & Answers (0)
Product Description
Avery® GHS Chemical Waterproof & UV Resistent Labels, Laser, 3-1/2" x 5", 200/Box
Waterproof and resistant to chemicals, abrasion, sun, tearing, and harsh temperatures. High-performance adhesive. Ideal for labeling drums, totes, pails, jugs and bottles, and also for creating workplace safety labels such as warning signs, arc flash, inspection and HazCom.
Waterproof and resistant to chemicals, abrasion, sun, tearing, and harsh temperatures. High-performance adhesive. Ideal for labeling drums, totes, pails, jugs and bottles, and also for creating workplace safety labels such as warning signs, arc flash, inspection and HazCom.
PRICE
$91.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 5 in |
| Label Size-Text | 5 x 3-1/2 |
Product Details
| Type | Warning Label |
| Color | White |
| For Use With | Laser Printers |
| Material | Paper |
| Package Quantity | 4 Labels/Sheet, 50 Sheets/Pack |
| Description | GHS Chemical Waterproof & UV Resistent Labels for Laser Printers |
| Manufacturers Part Number | 60503 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |