High Visibility Performance Gloves - Safety Lime - Winter - Extra Large
Write a Review
|
Questions & Answers (0)
Product Description
This a 100% Waterproof Winter High-Visibility glove. Featuring our triple-layer Waterproof technology and Reflective 3M Scotchlite™. Insulating Micro-Fleece Liner for Warmth. Waterproof, Windproof and Breathable Inner Membrane. Durable and Form-Fit Outer Shell Maintains Dexterity. Reflective 3M Scotchlite™ on Knuckle and Wrist. Non-Slip Reinforcement Grips in Wet and Dry Conditions and increases durability. Internal Knuckle Protection on Top of Hand. Double-Stitched Bonded Nylon thread for Extended Life. Supportive Cuff with Adjustable hook & loop Closure locks out Cold.Terry Cloth Thumb for Wiping Sweat and Debris (or nose)
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | XL |
| Grip | Non-Slip Reinforcement |
| Thickness | 7 mil |
Product Details
| Type | High Visibility Gloves |
| Reflective Tape | No |
| Color | Yellow |
| Application | Cold Weather Protection |
| Series | 08-3710-10 |
| Back Material | Nylon |
| Cuff Style | Hook & Loop |
| Cut Resistant | No |
| Palm Material | Synthetic Leather |
| Closure Type | Hook & Loop |
| Finger Style | Full Finger |
| Material | Nylon |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 08-3710-10-XL |
| Lining Material | Micro Fleece |
| Thumb Style | Wing |
| Waterproof | Yes |
| Brand | Youngstown Glove |
Compliance & Certifications
| EN 388 | 1 |