Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB996679

MPN #: SSLP2-A-3060

Little Giant® High-Vis Storage Cabinet, 2 Adj. Shelves, 60"W x 32"D x 78"H, All-Welded, Gray

Product Description
High Visibility Storage Cabinet Diamond shaped perforated doors allow visibility to the contents inside while maintaining security and organization. Three point locking system with bright chrome locking handle. 14 gauge shelves adjust in 3-1/2" increments. Doors open 180 degrees allowing full access to the contents inside. Overall Height is 78" with 5-1/2" of underclearance to permit movement by pallet truck. Durable gray powder coated finish. 2 Adj. Shelves

PRICE
$4,959.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
4959.00
Buy 6 units - 10 units
4709.00Save $250.00 (5%)
Buy 11+ units
4565.00Save $394.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth32 in
Height78 in
Inside Width60 in
Inside Depth30 in
Inside Height69 in
Weight622 lbs
Gauge14 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves2
Door TypeVentilated
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberSSLP2-A-3060
BrandLittle Giant
TypeStationary Ventilated Cabinet
Shelf Capacity1500 lbs
ColorGray
StyleFull Height
Number of Doors2
Package Quantity1
DescriptionWith 2 Adjustable Center Shelves
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty1 yr