Engineered to work best together with your Lexmark printer, delivering excellent print quality from the first page to the last. This toner's unique formulation consistently delivers outstanding image quality every time, ensures long-life print system reliability and minimizes extraneous waste-all in an innovative shake-free print system. Keep up front costs low and quality high with Genuine Lexmark cartridges.
Lexmark™ 50F1H00 High-Yield Toner, 5000 Page-Yield, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$325.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Toner / Developer |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 50F1H00 |
| For Use With | Lexmark MS310D MS310DN MS410DN |
| Print Color Family | Black |
| Page Yield | 5000 |
| Brand | Lexmark |