- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
DeWalt® HighPerformance™ Bench Grinder Brush, 6" Diameter, 5/8"-1/2" Arbor, 6000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$16.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Wire Size | .014 in |
| Arbor Size | 5/8"-1/2" |
| Diameter | 6 in |
Product Details
| Max RPM | 6000 rpm |
| Type | Bench Grinder Brush |
| Wire Style | Crimped |
| For Use With | 6" Bench Grinders |
| Material | Carbon |
| Package Quantity | 1 |
| Description | Brush |
| Manufacturers Part Number | DW4904 |
| Brand | DeWalt |