- 86 tufts of 1-1/4" long, stapled polymer fibers.
- Resin block shaped and grooved for easy gripping.
- 2-1/2" wide scraper. 2" x 9" scrubbing surface.
Libman Commercial 9-Inch Heavy Duty Scrub Brush - Polymer - 513 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.40 Sold in packages of 6 / $5.90 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2-1/2 in |
| Height | 3 in |
| Weight | 1/2 lbs |
| Bristle Length | 1-1/4 in |
Product Details
| Type | Polypropylene Fiber |
| Color | Red |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Commercial Heavy Duty Scrub Brush |
| Manufacturers Part Number | 513 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |