Hiland Outdoor Fire Pit, Hammered Bronze & Stainless Steel, 38"L x 28"H
Write a Review
|
Questions & Answers (0)
Product Description
The HILAND Propane Antique Bronze Fire Pit with stainless Steel accents blends in beautifully with your other wooden or wicker patio furniture. The solid steel construction is incredibly durable and a hammered bronze finish gives it a rustic look that suits outdoor living. A battery-operated pulse ignition gives way to a propane heater that emits up to 40,000 BTUs of heat. Clear fire glass covers the burner and adds a touch of elegance. An easy access door located at the base allows you to conceal a 20 lb. propane tank (not included). And for your added safety, this fire pit comes with a thermocouple flame failure device. Measures 38"L x 38"W x 28"H inches, CSA approved. Includes cover for burner area.
PRICE
$529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 38 in |
| Height | 28 in |
| Weight | 105 lbs |
Product Details
| Type | Fire Pit |
| Material | Metal |
| Color | Bronze |
| Manufacturers Part Number | GS-F-PCSS |
| Fuel Type | Propane |
| Brand | Hiland |
Warranty
| Warranty | 1 yr |