Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Screw Products

Model # :WBB2094719

MPN #: SSCD234FP

10 x 2-3/4" C-Deck Composite 305 Stainless Steel Star Drive Deck Screws - Fire Pit - Pkg of 1750

Product Description
The Ultimate Composite Deck Screw. C-Deck Composite Deck Screws are for use with wood, composite, PVC and other plastic materials. Stainless Steel C-Deck screws are available in 10 colors that will match most common deck colors on the market and has shown over 1000 hours of resistance in salt spray tests. C-deck is specially designed to eliminate the mushrooming and blemishes that can occur in composite materials.

Features:
  • Pressure treated compatible - Excellent performance in all plastic composite, PVC & wood decking
  • Eliminates composite mushrooming, does not produce secondary lumps around the head
  • Leaves a smooth, flush, countersunk finish, starts easily and drives with less torque, reduced splitting
PRICE
$669.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Size#10
HeadStar

Product Details

DriveT20
ColorRed
Coarse or Fine ThreadCoarse
Country of OriginImport
FinishPlain
Material305 Stainless Steel
Package Quantity1750
Manufacturers Part NumberSSCD234FP
Full or Partial ThreadFull
GradeHeat Treated Hardened Steel
BrandScrew Products

Compliance & Certifications

CertificationsASTM D1761