Hiland Recycled Fire Glass, 10 lb., Clear Ice
Write a Review
|
Questions & Answers (0)
Product Description
1/3-Inch Recycled Fire glass is a beautiful addition to your fireplace or fire pit. Fireplace Glass and Fire Pit Glass are growing in popularity as ceramic logs and lava rock are becoming a thing of the past. Adding one of our 12 colors of Fire glass to your décor will give your entertaining areas new life and a modern look. Flames dance and flicker on luminous jewel-like glass, turning your fireplace or fire pit into a unique piece of art. Fireplace Glass and Fire Pit Glass are formulated for long-term heat consumption. It will not melt or degrade, and will last virtually a lifetime.
PRICE
$37.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 10 lbs |
Product Details
| Type | Fire Pit Glass |
| Material | Glass |
| Color | Clear Ice |
| Manufacturers Part Number | RGLASS-IC |
| Brand | Hiland |