Hiland Round Outdoor Aluminum Propane Fire Pit with Scroll Design, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Add a little elegance to your backyard with this 48" round cast aluminum firepit with a decorative scroll design of hammered bronze and a touch of gold. In weatherproof cast aluminum, this intricately attractive table centers around a stainless steel burner that emits 41,000 BTUs and a bowl full of glass fire beads. Easily conceal the 20lb. propane tank used to run the fire pit under the unit itself.
PRICE
$1,089.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 24 in |
| Weight | 160 lbs |
Product Details
| Type | Fire Pit |
| Material | Metal |
| Color | Bronze |
| Manufacturers Part Number | F-1201-FPT |
| Fuel Type | Propane |
| Brand | Hiland |
Warranty
| Warranty | 1 yr |