Slant/Fin® Hinged Right Hand End Cap 30 Series 101-405
|
Questions & Answers (0)
Product Description
Slant Fin Hinged Right Hand End Cap 30 Series
This end cap is for use with Slant Fin 30 Series baseboard heaters. Features a piano-hinged front panel and closed end. For use at doorways.
This end cap is for use with Slant Fin 30 Series baseboard heaters. Features a piano-hinged front panel and closed end. For use at doorways.
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 2-11/16 in |
| Height | 7-7/8 in |
Product Details
| Type | Accessory |
| Material | Galvanized Steel |
| Color | White |
| Manufacturers Part Number | 101-405 |
| Brand | Slant Fin |