x

Take 15% off your entire order!

Offer applied at checkout

Hinge Split Ring Bt 1/2"

Hinge Split Ring Bt 1/2"

Item #: WBB359847

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 83

Price: $1.45

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HINGE S/RING bt 1/2"

SPLIT RING EXTENSION HANGER, HINGE DESIGN - Designed for the suspension of non-insulated stationary pipe lines horizontally or vertically.

  • PIPE OD 0.84
  • SET SCREW 10-24
  • DIMENSION C 2-1/8
  • DIMENSION D 1-3/16
  • DIMENSION B 3/4
  • MAX REC LOAD LBS. 180
  • DIMENSION A 3/8 - 16
  • PIPE SIZE INCHES 1/2
  • WEIGHT LBS 0.098
  • CONSTRUCTION Malleable Iron
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

83 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hinge Split Ring Bt 1/2"

Hinge Split Ring Bt 1/2"

Item #: WBB359847

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant