J.W. Winco Hinge - Zinc Die-Cast 2.36 x 2.36 Inches, 237-ZD-60-60-A-SW
Write a Review
|
Questions & Answers (0)
Product Description
For Type A in all stainless steel version, see GN 237-NI. For certain minimum quantities, Type A in aluminum version available upon request.
PRICE
$24.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.36 in |
| Height | 2.36 in |
| Screw Size | fits 5/16" or M8 |
Product Details
| Material | Zinc Die-Cast |
| Color | Textured |
| Manufacturers Part Number | 237-ZD-60-60-A-SW |
| Number of Screw Holes | 4 |
| Brand | J.W. Winco |