Prime-Line N 7273 Bi-Fold Door Hinge, 3 in., Steel, Satin Nickel Plated, Non-Mortise (Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
These bi-fold door hinges are constructed of steel and come in a zinc plated finish. They feature a non-mortise design allowing them to be easily mounted on the door's edges, avoiding the need to chisel and mortise for installation. For best results, use a 3/32 in. bit to drill pilot holes prior to screwing in fasteners to avoid splitting wood. These door hinges are used on bi-fold doors by many wardrobe door manufacturers.
PRICE
$12.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Steel |
| Package Quantity | 2 |
| Description | Bi-Fold Door Hinge 3 in. Steel Satin Nickel Plated Non-Mortise |
| Color | Silver |
| Manufacturers Part Number | N 7273 |
| Brand | Prime-Line Products |