Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB183851

MPN #: EHTT

Hinged Design Tilter EHTT - 4000 Lb. Capacity

Product Description

This Hinge Tilt Table offers the rugged durability of a standard tilter, plus it offers a low 8" platform height. Capable of tilting up to 45 degrees. 12" lip without side gussets allow for loading and unloading on three sides. Platform is 48" wide by 47-3/4" long with a 4,000 lb. capacity. Features a 2 HP 460V AC power unit with a two button hand held pendant control for tilt functions. A pressure plated pump coupled to an application specific manifold features counterbalanced valves and modulated flow control for maximum efficiency. Steel construction. Blue finish.

PRICE
$4,199.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Raised Height10 in
Weight Capacity4000 lbs
Weight1427 lbs
Platform Width48 in
Usable Length47-3/4 in
Level Height10 in
Platform Length48 in

Product Details

TypeTilt Table
ColorBlue
Lift TypeHydraulic
Voltage460 V
ControlHand Operated
MaterialSteel
OperationPowered
Manufacturers Part NumberEHTT
Motor Horsepower2 HP
Platform Tilt Degrees40 °
BrandVestil