Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3249054

MPN #: EM1-500-4848-2

Vestil™ Steel Efficiency Master Tilt Table 90 Degree Tilt, 2000 Lb. Capacity, 48" x 48", 460V

Product Description
The efficiency master tilt table tilts pallets, crates, boxes, or baskets to facilitate easy container loading or unloading. The table features all welded steel construction for years of durability. The unique design minimizes pinch points to meet OSHA requirements. It's ideal for upending products in shipping and receiving operations. The unit is equipped with an industrial quality motor that delivers the best torque with minimal amperage draw for maximum life. Standard voltage is 460/3PH with additional voltage options available. The tilt table has a standard push button hand control with a double acting cylinder for controlled tilt and return. The unit must be lagged to the floor.

Features:
  • Ergonomic design for minimal fatigue
  • A 90 degree tilt angle offers better ergonomics and operator comfort
  • Platform end lip safely supports containers when tilted


PRICE
$5,065.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57-1/4 in
Width52 in
Raised Height24 in
Weight Capacity2000 lbs
Weight759 lbs
Platform Width48 in
Platform Length48 in

Product Details

Assembly RequiredYes
TypeTilt Table
ColorBlue
Lift TypeHydraulic
SeriesEM1
Voltage460 V
ControlHand Operated
MaterialSteel
OperationPowered
Phase3
Manufacturers Part NumberEM1-500-4848-2
Motor Horsepower2 HP
BrandVestil

Warranty

Warranty1 yr