Electric Hydraulic Scissor Lift Table EHLT-4848-4-43 48 x 48 4000 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
ELECTRIC-HYDRAULIC SCISSOR LIFT TABLE
Full-featured Scissor Lift Tables are used by all types of Manufacturing and Warehouse Facilities. Standard features include displacement-style hydraulic cylinders for maximum strength, hardened pins and rollers, brass velocity fuse to maintain platform height regardless of hydraulic pressure, and an upper travel limit switch to stop table at maximum height to reduce motor wear. Scissor Lift Table includes an OSHA approved 4-sided electric toe guard that protects pinch points during lowering of the table, rain-proof 24V AC push-button hand control and maintenance prop for added safety. 2HP 460V 3-phase 60 Hz totally enclosed motor and 3000 psi hydraulic component rating. Durable welded steel construction features a corrosion-resistant powder coat finish.
Full-featured Scissor Lift Tables are used by all types of Manufacturing and Warehouse Facilities. Standard features include displacement-style hydraulic cylinders for maximum strength, hardened pins and rollers, brass velocity fuse to maintain platform height regardless of hydraulic pressure, and an upper travel limit switch to stop table at maximum height to reduce motor wear. Scissor Lift Table includes an OSHA approved 4-sided electric toe guard that protects pinch points during lowering of the table, rain-proof 24V AC push-button hand control and maintenance prop for added safety. 2HP 460V 3-phase 60 Hz totally enclosed motor and 3000 psi hydraulic component rating. Durable welded steel construction features a corrosion-resistant powder coat finish.
PRICE
$4,499.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Lowered Height | 8 in |
| Raised Height | 43 in |
| Weight Capacity | 4000 lbs |
| Weight | 918 lbs |
| Platform Width | 48 in |
| Platform Length | 48 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Electric-Hydraulic |
| Voltage | 460 V |
| Control | Hand Operated |
| Lift Time | 22 Seconds |
| Material | Steel |
| Operation | Powered |
| Phase | 3 |
| Manufacturers Part Number | EHLT-4848-4-43 |
| Duty | Heavy |
| Motor Horsepower | 2 HP |
| Brand | Vestil |