Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1004/SA/BK, 72" x 30", Matte Black

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1004/SA/BK, 72" x 30", Matte Black

Item #: WBB1016986

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$344.00 up to 17% OFF

Price: $286.95

Save $14.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Framed Slat Wall Panel, 50-HSW1004/SA, 48" x 36", Satin Aluminum

Lavi Industries, Framed Slat Wall Panel, 50-HSW1004/SA, 48" x 36", Satin Aluminum

Lavi Industries, Slim Frame with Hinged Connection, 50-SFP402H/CL/SA, 48" x 24", Satin Aluminum

Lavi Industries, Slim Frame with Hinged Connection, 50-SFP402H/CL/SA, 48" x 24", Satin Aluminum

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1004/MB/BK, 72" x 30", Matte Black

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1004/MB/BK, 72" x 30", Matte Black

Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Lavi Industries, Slat Wall Small Basket, 809680, 12" x 6" x 6", Chrome

Lavi Industries, Slat Wall Small Basket, 809680, 12" x 6" x 6", Chrome

Lavi Industries, Vertical Swivel Sign Frame, 50-1141SV/MB, 8.5" x 11", For 7' Posts, Matte Black

Lavi Industries, Vertical Swivel Sign Frame, 50-1141SV/MB, 8.5" x 11", For 7' Posts, Matte Black

Lavi Industries, Vertical Swivel Sign Frame, 50-1134SV-S/MB, 14" x 22", For 7' Posts, Matte Black

Lavi Industries, Vertical Swivel Sign Frame, 50-1134SV-S/MB, 14" x 22", For 7' Posts, Matte Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base

Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base

Econoco, Non-Adjustable Ballet Rack, PSBB, 51"W x 64"H x 23 3/8"D, Anthracite Grey

Econoco, Non-Adjustable Ballet Rack, PSBB, 51"W x 64"H x 23 3/8"D, Anthracite Grey

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1004/SA/BK, 72" x 30", Matte Black

A versatile and convenient in-line signage solution. Features our smallest hinged connectors to date, virtually concealed once slotted into the post grooves. Hinged connections allow panels to be angled in any direction, offering flexibility and versatility. Durable yet lightweight aluminum construction. Available with either clear panels that protect printed graphics or black ¼" acrylic panels, ideal for creating barricades.

Weights & Dimensions

  • Width 72 in
  • Height 30 in
  • Weight 40 lbs

Product Details

  • Brand Lavi Industries
  • Description Hinged Frame Sign Panel/Barrier
  • Manufacturers Part Number 50-HFP1004/SA/BK
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1004/SA/BK, 72" x 30", Matte Black

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1004/SA/BK, 72" x 30", Matte Black

Item #: WBB1016986

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant