Sign Holders
Related Products
Azar's Two-Sided Acrylic Revolving Sign Holder Frame can rotate while the base remains stationary. This clever feature allows for double-sided signage or marketing literature that is visible on both sides with one simple turn. These revolving frames are great for retail stores, office, home, trade show booths and even restaurants. This eye catching frame adds movement and style to any environment it is placed in. Available in three sizes: 4" x 6", 5" x 7", 8.5" x 11" Features: Sold in Packs of: 2 Material: Acrylic Graphic Size: 4"W x 6"H Overall Measurement: 4"W x 6"H Orientation: ...
Our reversible sign boards offer our customers a versatile, simple and efficient solution for displaying information that needs daily or constant update. Ideal for restaurants, coffee-shops or spas, they help creating a relaxed environment while being very effective ways of conveying simple and direct messages. The black magnetic wet-erase surface is a perfect background for the bright opaque wet erase marker inks, that resist smudging, and are easily cleaned with a damp cloth. The snap aluminum frame model comes with poly sign covers are included to protect posters and inserts.
Azar Displays silver metal advertising poster floor stand is simple, stylish and works perfectly in retail stores, banks, hospitals, medical facilities, tourist attractions, and community centers. Maximize your advertising opportunity with this double-sided infoboard. This is a great merchandising solution for indoor use to grab your customer's attention or to advertise information to patients. Load your graphics from the top slot allowing for double sided visibility. With an attractive silver chrome finish, this stand will surely stand out. This stand will hold poster graphics that are ...
Utility Sign display provides a cost effective and convenient way to display signs and messages retail stores, facilities, airports and much more. Poster stand allows information to be shown to foot traffic coming from both directions in stores and public spaces. Durable powder coated black steel construction. Sign display provides a professional and attractive presentation for your signage. Features: Graphic Size: 22"w x 28"h Viewable Area: 20-1/2"w x 26-1/2"h Base: 14-1/2"w x 10"d Top loading with 3/16" wide slot Ships flat and assembles in minutes Includes all hardware for assembly ...
Global Approved 152732 Horizontal Double Sided Stand Up Sign Holder, 5" x 3.5", Acrylic - Pkg Qty 10
Azar Display's Clear Plastic T-Shape Table Top Sign Holders are one of the best values in the display market today. This bottom and side loading acrylic frame can be used for pictures, graphics, documents, branding or documents and as a single or double-sided display piece. These Two-Sided Frames are a competitive value with ten in a pack. Great promotional item to give out photos or award certificates. Insert your graphic or literature through the bottom of the frame, easy to swap media in and out. Each double-footed sign holder is made of highly durable acrylic so you don't have to ...