Optional lid for Global Industrial 1/2 Cu. Yd. Self Dumping Hopper helps to protect contents.
Wright® Hinged Lid For 1/2 Cu. Yd. Global Industrial Self Dumping Hopper, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$409.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 38-3/4 in |
| Height | 2-1/2 in |
| Weight | 105 lbs |
Product Details
| Assembly Required | No |
| Type | Hinged Lid |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 5033SL-TAN |
| Brand | Wright |
Warranty
| Warranty | 90 days |