Global Industrial
Model # :WB238525YL
Hinged Lid for 1 Cu Yd Global Industrial™ Self-Dumping Hopper, Yellow
|
Questions & Answers (0)
Product Description
Global Industrial™ SELF-DUMPING STEEL HOPPER LID
Optional Lid helps to protect contents.
Optional Lid helps to protect contents.
PRICE
$729.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 39-1/4 in |
| Weight | 125 lbs |
Product Details
| Type | Accessory |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 238525YL |
| Brand | Global Industrial |