Optional lid for Global Industrial 3/4 Cu. Yd. Self Dumping Hopper helps to protect contents.
Global Industrial
Model # :WBB3189943
Global Industrial Hinged Lid For 3/4 Cu. Yd. Global Industrial Self Dumping Hopper, Grn
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$489.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59-3/4 in |
| Width | 41 in |
| Height | 2-1/2 in |
| Weight | 120 lbs |
Product Details
| Assembly Required | No |
| Type | Hinged Lid |
| Capacity | 3/4 yd³ |
| Material | Steel |
| Color | Green |
| Manufacturers Part Number | 7533SL-GRN |
| Brand | Global Industrial |
Warranty
| Warranty | 90 days |