Optional lid for Global Industrial 4 Cu. Yd. Self Dumping Hopper helps to protect contents.
Wright® Hinged Lid For 4 Cu. Yd. Wright® Self Dumping Hopper, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,139.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 87 in |
| Width | 85-1/2 in |
| Height | 2-1/2 in |
| Weight | 325 lbs |
Product Details
| Assembly Required | No |
| Type | Hinged Lid |
| Capacity | 4 yd³ |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | 40033SL-RED |
| Brand | Wright |
Warranty
| Warranty | 90 days |