Hinged Lid For 5 Cu. Yd. Capacity Wright® Self-Dumping Hopper, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Steel lids help contain debris, secure loads, and protect and conceal contents.
PRICE
$1,145.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 86-1/2 in |
| Width | 105-1/2 in |
| Weight | 410 lbs |
| Base Thickness | 3/16 in |
Product Details
| Assembly Required | No |
| Type | Hinged Lid |
| Capacity | 5 yd³ |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 50033SL-GRY |
| Brand | Wright |