Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SwiftWall

Model # :WBB3778045

MPN #: A-C-MP-L

SwiftWall® Click Temporary Wall Mending Plate, L Corner, Kit, White

Product Description
SwiftWall® Click Aluminum L-Mending Plate comes with two drop-in fasteners and two thumb screws. Used to brace SwiftWall® Click 8' and 10' Series corners. Install after assembled. Ladder may be required. What spaces do you need to create? Check out SwiftWall® Click on YouTube! For use with SwiftWall® Click 8' & 10' Series

Purchase with:
  • C-C-08-W
  • C-C-10-W
SwiftWall® Click is a game-changer in modular wall systems, offering a fast, reusable, and effortless solution for temporary walls and rooms. Developed using our proprietary, patented technology, it requires no tools or special skills. Simply click the lightweight components together to easily install, reconfigure, remove, and relocate walls as needed. Reimagine the way you create, divide, and transform space.

PRICE
$24.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width1 in
Height1/16 in
Weight0.1 lbs
Thickness1/16 in

Product Details

TypeL Intersection Mending Plate
MaterialAluminum
Package Quantity1
ColorWhite
Manufacturers Part NumberA-C-MP-L
BrandSwiftWall