SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Hi-Power II Classical Section Wrapped V-Belt - Gates A53

Hi-Power II Classical Section Wrapped V-Belt - Gates A53

Item #: WBB2438348

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Hi-Power II Classical Section Wrapped V-Belt

Featuring a composite, multi-purpose construction, these belts resist oil and heat, ozone, sunlight, weather, and aging. Suitable for all industrial applications, including v-flat drives.

  • Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life.
  • Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.
  • The Flex-Weave Cover is a patented fabric construction for longer cover life, providing extended protection to the belt core from oil, dirt and heat.
  • Meets or exceeds RMA standards for static conductivity and oil and heat resistance.


Application Summary: Massey Ferguson, 860, Perkins 6-Cyl. 354 Diesel, Countershaft To Rotary Screen

Weights & Dimensions

  • Top Width .5 in
  • Circumference 55 in

Product Details

  • Type Classical Section Wrapped V-Belt
  • Cord Material Polyester
  • Number of Strands 1
  • Material Wrapped
  • Belt Material EPDM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hi-Power II Classical Section Wrapped V-Belt - Gates A53

Hi-Power II Classical Section Wrapped V-Belt - Gates A53

Item #: WBB2438348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hi-Power II Classical Section Wrapped V-Belt - Gates A53
    Hi-Power II Classical Section Wrapped V-Belt - Gates A53
    Hi-Power II Classical Section Wrapped V-Belt - Gates A53
    Hi-Power II Classical Section Wrapped V-Belt - Gates A53
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant