Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2441229

MPN #: K060380

Micro-V Serpentine Drive Belt - Gates K060380

Product Description
Micro-V Serpentine Drive Belt

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.

Micro-V belts provide peak operating performance while delivering the highest value available.

  • Meets or exceeds all specifications from the Original Equipment Manufacturer.
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners.
  • Special belt constructions eliminate belt noise, reduce tension loss, and solve problem drive applications.
  • Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat resistant EPDM materials.
  • Unique form grinding of each individual belt assures precise dimensional control.
  • Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications.


Application Summary: 2019-14 Mazda, CX-5, 4-Cyl. 2.5 L, Serpentine

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Tempo - Engine: L4, 2.3L, 140ci, GAS   1984-1986
  • Tempo - Engine: L4, 2.3L, 140ci, LPG   1985-1985
  • Topaz - Engine: L4, 2.3L, 140ci, GAS   1984-1987
Geo+ Expand List– Hide List
  • Storm - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1990-1993
Infiniti+ Expand List– Hide List
  • Q45 - Engine: V8, 4.5L, 4494cc, GAS   1990-1996
Isuzu+ Expand List– Hide List
  • Impulse - Engine: L4, 1.6L, 1588cc, GAS   1990-1992
  • Stylus - Engine: L4, 1.6L, 1588cc, GAS   1991-1993
Mazda+ Expand List– Hide List
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2014-2019
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2014-2019
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2014-2019
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2014-2019
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2014-2019
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2014-2019
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2014-2017, 2019-2019
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2014-2017, 2019-2019
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2014-2017, 2019-2019
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2014-2017, 2019-2019
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2014-2017, 2019-2019
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2014-2017, 2019-2019
  • 6 - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2014-2017
  • 6 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2014-2017
  • 6 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2014-2017
  • 6 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2014-2017
  • 6 - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2014-2017
  • 6 - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2014-2017
  • CX-5 - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2014-2020
  • CX-5 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2014-2020
  • CX-5 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2014-2020
  • CX-5 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2014-2020
  • CX-5 - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2014-2020
  • CX-5 - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2014-2020
  • CX-9 - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2016-2020
  • CX-9 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2016-2020
  • CX-9 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2016-2020
  • CX-9 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2016-2020
  • CX-9 - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2016-2020
  • CX-9 - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2016-2020
Mercury+ Expand List– Hide List
  • Topaz - Engine: L4, 2.3L, 140ci, GAS   1984-1987
Seat+ Expand List– Hide List
  • Altea - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2006-2006
  • Altea - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2006-2006
  • Altea - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2006-2006
  • Altea - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2006-2006
  • Leon - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2006-2007
  • Leon - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2006-2007
  • Leon - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2006-2007
  • Leon - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2006-2007
  • Toledo - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2006-2006
  • Toledo - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2006-2006
  • Toledo - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2006-2006
  • Toledo - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2006-2006
Subaru+ Expand List– Hide List
  • XT - Engine: H6, 2.7L, 2672cc, GAS   1988-1991
PRICE
$31.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Width.807 in
Circumference38.625 in

Product Details

TypeAutomotive V-Ribbed Belt (Standard)
Cord MaterialPolyester
Belt MaterialEPDM