Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hirsh Industries

Model # :WBB690995

MPN #: 16071

Hirsh Industries® HL1000 Series® 42"W 4 Drawer Lateral File Cabinet, Charcoal

Product Description
HL10000 Series® Lateral File Cabinets. Highest quality lateral file cabinets at a value price. Heavy duty, three-piece, ball-bearing suspension. Core-removable lock allows optional one-key convenience for multiple files. Full width designer drawer pulls. Dual lock bars secure both ends of drawers. Four adjustable leveling guides Reinforced double base construction. Interlock system prohibits the extension of more than one drawer at a time. Hang rails included for side-to-side filing. Accepts letter/legal/A-4 size hanging files. Magnetic label holder for each drawer. Baked Enamel finish in industry standard black, putty, and light gray colors. Meets or exceeds ANSI/BIFMA standards. Limited lifetime warranty. This product is made from 33% post-consumer materials.

PRICE
$979.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$979.00
Buy 6 units - 10 units
$929.00Save $50.00 (5%)
Buy 11+ units
$899.00Save $80.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth18-5/8 in
Height52-1/2 in
Weight184 lbs
Min Width42 in
Max Depth18-5/8 in
Max Height52-1/2 in
Min Depth18-5/8 in
Min Height52-1/2 in
Max Width42 in

Product Details

Assembly RequiredNo
File Size TypeLegal, Letter & A4
ColorCharcoal
Number of Drawers4
MaterialSteel
Manufacturers Part Number16071
Base TypeLeveling Feet
Lock IncludedYes
BrandHirsh Industries

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI/BIFMA Standards