Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hirsh Industries

Model # :WBB691030

MPN #: 17890

Hirsh Industries® 22" Deep Vertical File Cabinet 2-Drawer Letter Size Black

Product Description
22" Deep Commercial Grade Vertical File Cabinets: Commercial Grade quality - designed for intensive use. Three-piece ball-bearing slide suspension allows maximum drawer extension. Core-removable lock allows optional one-key convenience for multiple files. High-side drawers accept hanging file folders, eliminating the need for additional accessories. Heavy-duty steel construction with aluminum handles and label holders. Baked-on enamel finish in industry standard black, putty, and light gray colors. Meets or exceeds ANSI/BIMFA standards. Limited lifetime warranty. This product is made from 33% post-consumer materials.

PRICE
$199.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
199.95
Buy 6 units - 10 units
189.95Save $10.00 (5%)
Buy 11+ units
185.95Save $14.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth22 in
Height28-3/8 in
Weight34 lbs
Min Width15 in
Max Depth22 in
Max Height28-3/8 in
Min Depth22 in
Min Height28-3/8 in
Max Width15 in

Product Details

File Size TypeLetter
ColorBlack
Number of Drawers2
MaterialSteel
Manufacturers Part Number17890
Base TypeFrame
Lock IncludedYes
BrandHirsh Industries

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI/BIFMA Standards