Lorell 3-Drawer Mobile File Pedestal, LLR49521,15"W x 19-7/8"D x 27-3/4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Mobile pedestal file features high-side drawers with full extension. Steel ball-bearing, drawer suspension delivers smooth drawer access to two box drawers and one file drawer. Factory-installed, core-removable lock keeps your valuables and letter-size files secure. Drawer pull fully extends and the recessed drawer front allows for easy access. Casters are hidden from view and move the pedestal easily when necessary. Pedestal is made of steel and offers a 20" depth to slide easily into your cubicle or other office configuration. Mobile pedestal file meets or exceeds applicable ANSI/BIFMA standards.
PRICE
$469.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 19-7/8 in |
| Height | 27-13/16 in |
| Weight | 66 lbs |
Product Details
| File Size Type | Box/Box/File |
| Color | Black |
| Manufacturers Part Number | LLR49521 |
| For Use With | File Storage |
| Number of Drawers | 3 |
| Base Type | Mobile |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |