Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hirsh Industries

Model # :WBB1509966

MPN #: 19322

Hirsh Industries® 20" Deep Box/Box/File Mobile Pedestal - Charcoal

Product Description
Mobile Pedestals with Full Width Drawer Pulls. Conveniently rolls under most work surfaces. Telescoping, three-piece, ball-bearing suspension. Core-removable lock allows optional one-key convenience for multiple files. Full width designer drawer pulls. High-side drawers accept hanging file folders. Pedestal is 27-3/4" tall and rolls under most standard work surfaces. Hidden casters for a professional, integrated appearance. Counter weight inhibits tipping. Baked Enamel finish in industry standard black, putty, and light gray colors. Meets or exceeds ANSI/BIFMA standards. Limited lifetime warranty. This product is made from 33% post-consumer materials.

PRICE
$329.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
329.95
Buy 6 units - 10 units
315.95Save $14.00 (4%)
Buy 11+ units
305.95Save $24.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth19-7/8 in
Height27-3/4 in
Weight62 lbs
Min Width15 in
Max Depth19-7/8 in
Max Height27-3/4 in
Min Depth19-7/8 in
Min Height27-3/4 in
Max Width15 in

Product Details

File Size TypeBox/Box/File
ColorCharcoal
Number of Drawers3
CastersYes
MaterialSteel
Manufacturers Part Number19322
Base TypeMobile
Lock IncludedYes
BrandHirsh Industries

Warranty

WarrantyLifetime Limited