Commercial File Caddy. Designed to accommodate most any standard size vertical file cabinet. Adjustable widths to fit letter 15" or legal 18" sizes. Adjustable lengths, 18", 22", 25", and 26-1/2" lengths. Easy-to-roll casters. Simple to assemble without tools. Baked on enamel finish. Ships fully assembled.
Hirsh Industries® Commercial File Caddy
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 11-3/8 in |
| Height | 4 in |
| Weight Capacity | 300 lbs |
| Weight | 5 lbs |
Product Details
| Type | File Cabinet Mover Dolly |
| Country of Origin | Made in USA |
| Material | Metal |
| Color | Black |
| Manufacturers Part Number | 10035 |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |