These thermal bib overalls are designed for maximum comfort on rough jobs with a better fit and range of motion. These waterproof bib overalls have a unique design that keeps the front low for sitting or bending, but still keeps your core warm with a higher back. Stay warm and dry with 100% waterproof protection in temps as low as -30°F with the dependable protection of the heavy-duty, abrasion-resistant outershell and 240g insulation.
When you're knee deep in the cold mud, there's no going back. You're ready for whatever work or weather comes your way in the ErgoForce® Waterproof Low Bib Overalls.
Outfitted for maximum mobility and extreme abrasion resistance, ErgoForce® Collection keeps you ready for whatever work or weather conditions come your way.
Features:
- Cold weather work gear
- Comfort Rating: -30°F
- 240g Insulation
- Heavy-duty, abrasion resistant, 600 denier polyester outershell
- 100% Polyester taffeta lining
- 100% waterproof
- Wind-tight
- 2 Hand-warmer pockets, 2 front pockets, 1 chest pocket
- Front-zip closure with snap-close storm flap
- Above-knee leg zippers with snap-close storm flap
- Curved-knee design for better movement
- Heavy-duty adjustable elastic straps
- Draft-sealing elastic back band
- Better fit and movement thanks to flexible crotch gusset
- Reflective piping at pockets and knees, plus contrast stitching throughout
- Brass rivets reinforce stress points
- Heel reinforcement patches
- Low front and high back makes bending easier