Hirsh Industries® HL1000 Series® 36"W 2 Drawer Lateral File Cabinet, Lava Red
|
Questions & Answers (0)
Product Description
This 36 in. wide 2 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully welded steel construction with reinforced base. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI/BIFMA standards. TAA compliant. Limited Lifetime Warranty.
PRICE
$675.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18-5/8 in |
| Height | 28 in |
| Weight Capacity | 99 Per Drawer lbs |
| Weight | 115 lbs |
| Min Width | 36 in |
| Max Depth | 18-5/8 in |
| Max Height | 28 in |
| Min Depth | 18-5/8 in |
| Min Height | 28 in |
| Max Width | 36 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock, Keyed Differently |
| File Size Type | Legal & Letter |
| Color | Red |
| Number of Drawers | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 24249 |
| Base Type | Leveling Feet |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ANSI/BIFMA, Greenguard Gold, TAA Compliant |