This 36 in. wide 5 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. The top drawer features a roll-out shelf designed to accommodate 3-ring binders. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.
Hirsh Industries® HL1000 Series® 36"W 5 Drawer Lateral File Cabinet, Classic Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$959.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18-5/8 in |
| Height | 67-5/8 in |
| Weight Capacity | 99 Per Drawer lbs |
| Weight | 188 lbs |
| Min Width | 36 in |
| Max Depth | 18-5/8 in |
| Max Height | 67-5/8 in |
| Min Depth | 18-5/8 in |
| Min Height | 67-5/8 in |
| Max Width | 36 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock, Keyed Differently |
| File Size Type | Legal & Letter |
| Color | Blue |
| Number of Drawers | 5 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 24260 |
| Base Type | Leveling Feet |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ANSI/BIFMA, Greenguard Gold, TAA Compliant |