Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hirsh Industries

Model # :WBB2372940

MPN #: 23699

Hirsh Industries® 30"W 5 Drawer Lateral File Cabinet, White

Product Description

This 30 in. wide 5 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. The top drawer features a roll-out shelf designed to accommodate 3-ring binders. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.

PRICE
$969.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
969.00
Buy 6 units - 10 units
925.00Save $44.00 (5%)
Buy 11+ units
895.00Save $74.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18-5/8 in
Height67-5/8 in
Weight165 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock, Keyed Differently
File Size TypeLegal & Letter
ColorWhite
Number of Drawers5
Handle TypeFull-Width Pull
StyleLateral
MaterialSteel
Package Quantity1
Manufacturers Part Number23699
Base TypeLeveling Feet
BrandHirsh Industries

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGreenguard Gold, ANSI/BIFMA