NMC HM29ALV RTK Labels-Write On Color Bar, 2" X 2", Red/Yellow/White/Blue, PSV
Write a Review
|
Questions & Answers (0)
Product Description
Instruct employees on proper PPE and handling practices for hazardous materials with Right-To-Know Signs and Labels. This one roll contains 250 labels.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 2 in |
Product Details
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 250/Roll |
| Description | RTK Labels-Write On Color Bar |
| Color | Multi-colored |
| Manufacturers Part Number | HM29ALV |
| Brand | Accuform |