Hog Heaven® Anti Fatigue Mat 5/8" Thick 4' x 6' Black/Yellow Chevron Border
|
Questions & Answers (0)
Product Description
5/8" THICK HOG HEAVEN™ ANTI FATIGUE MATS
Nitrile anti fatigue mat provides a static dissipative surface that is welding safe and earth-friendly. Anti fatigue safety mat is made of static dissipative 100% Nitrile rubber with 20% recycled Nitrile material and an electrical rating of 107 ohms. Cushioned industrial mat is grease and oil proof. Ergonomic mat features a textured surface for slip resistance. Closed cell PVC/Nitrile cushion offers outstanding support and is permanently molded to the Nitrile rubber top. Rubber borders will not curl or crack. Anti fatigue mat is easy-to-clean using a pressure washer or hose. NFSI certified.
Nitrile anti fatigue mat provides a static dissipative surface that is welding safe and earth-friendly. Anti fatigue safety mat is made of static dissipative 100% Nitrile rubber with 20% recycled Nitrile material and an electrical rating of 107 ohms. Cushioned industrial mat is grease and oil proof. Ergonomic mat features a textured surface for slip resistance. Closed cell PVC/Nitrile cushion offers outstanding support and is permanently molded to the Nitrile rubber top. Rubber borders will not curl or crack. Anti fatigue mat is easy-to-clean using a pressure washer or hose. NFSI certified.
PRICE
$269.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 ft |
| Width | 4 ft |
| Weight | 25.6 lbs |
| Thickness | 5/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Nitrile Rubber |
| Series | Hog Heaven® |
| Border Color Family | Yellow Chevron |
| ESD | Electrically Conductive |
| Backing Material | Nitrile / PVC Foam |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 423246100 |
| Slip Resistant | Yes |
| Brand | Hog Heaven |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Home & Office, Welding |