Hog Heaven® Modular 18" Corner Tile 3/4" Thick 1.5' Black/Yellow Chevron Border
Write a Review
|
Questions & Answers (0)
Product Description
18" Hog Heaven III Modular Tiles-Comfort Corner-Yellow
Newly designed all-rubber locking mechanism provides extra strength at the connection point for any repeated stress on the connection points.for dry areas. A nitrile rubber top surface has excellent chemical and oil resistance. The closed cell nitrile rubber cushion provides long lasting comfort and outstanding anti-fatigue qualities . Welding safe. Nitrile Rubber surface is molded to the cushion backing (not glued) so the surface will not delaminate. Rubber surface remains flexible for the life of the product and will not curl or crack. Borders available in black or yellow striped.Electrically conductive and certified slip resistant by the National Floor Safety Institute(NFSI). Recommended for distribution, manufacturing and retail facilities and for picking lines, assembly lines, work stations, check-out stations and more. 3/4" thickness offers durable wear.
Newly designed all-rubber locking mechanism provides extra strength at the connection point for any repeated stress on the connection points.for dry areas. A nitrile rubber top surface has excellent chemical and oil resistance. The closed cell nitrile rubber cushion provides long lasting comfort and outstanding anti-fatigue qualities . Welding safe. Nitrile Rubber surface is molded to the cushion backing (not glued) so the surface will not delaminate. Rubber surface remains flexible for the life of the product and will not curl or crack. Borders available in black or yellow striped.Electrically conductive and certified slip resistant by the National Floor Safety Institute(NFSI). Recommended for distribution, manufacturing and retail facilities and for picking lines, assembly lines, work stations, check-out stations and more. 3/4" thickness offers durable wear.
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.83 ft |
| Width | 1.83 ft |
| Size per Modular Piece | 18 in |
| Thickness | 3/4 in |
Product Details
| Type | Interlocking |
| Wet/Damp/Dry Rating | Dry |
| Component Type | Corner Tile |
| Color | Black |
| Surface Material | Nitrile Rubber |
| Series | Hog Heaven III Comfort Modular Tile |
| Border Color Family | Yellow Chevron |
| ESD | Electrically Conductive |
| Backing Material | Nitrile / PVC Foam |
| Pattern | Raised Square |
| Modular | Yes |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 447105100 |
| Slip Resistant | Yes |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Welding |