Hog Heaven® Fashion 5/8" Anti Fatigue Mat 3' x 5' Blue
Write a Review
|
Questions & Answers (0)
Product Description
This 5/8" thick, 33"W x 58"L mat has anti-static surface made from 100% solution-dyed polypropylene to prevent fading. Middle layer is Nitrile rubber and underside is closed-cell PVC/Nitrile cushions. Middle layer and underside are permanently molded together for long-lasting durability. Beveled border will not crack or curl. Certified slip-resistant. NFSI certified. Note: Mats can have a +/- 3% dimensional variance due to the manufacturing process.
PRICE
$155.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Thickness | 5/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry |
| Color | Blue |
| Surface Material | PET |
| Series | Hog Heaven Fashion |
| Border Color Family | Blue |
| ESD | No |
| Backing Material | Nitrile / PVC Foam |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 4412235100 |
| Slip Resistant | Yes |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Home & Office, Welding |