Wearwell® ErgoDeck® General Purpose Kit 7/8" Thick 7' x 3.5' Charcoal/Yellow Border
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell ErgoDeck General Purpose Kit, 7/8in Thick, 84 x 42, Charcoal
A comfortable, ergonomic floor that will withstand heavy use. The patented LockSafe® Positive Interlocking System delivers secure connections. Perfect for lean manufacturing, tiles can be unlocked and repositioned as work centers change to fit customer needs. The 6" side safety ramps and corners have countersunk holes for semi-permanent installation. ErgoDeck General Purpose addresses worker health and comfort in areas with primarily foot traffic and light cart traffic. Each kit contains all the components for a complete mat 84x42"
A comfortable, ergonomic floor that will withstand heavy use. The patented LockSafe® Positive Interlocking System delivers secure connections. Perfect for lean manufacturing, tiles can be unlocked and repositioned as work centers change to fit customer needs. The 6" side safety ramps and corners have countersunk holes for semi-permanent installation. ErgoDeck General Purpose addresses worker health and comfort in areas with primarily foot traffic and light cart traffic. Each kit contains all the components for a complete mat 84x42"
PRICE
$635.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 ft |
| Width | 3-1/2 ft |
| Weight | 42 lbs |
| Thickness | 7/8 in |
Product Details
| Type | Interlocking |
| Wet/Damp/Dry Rating | Dry & Wet |
| Component Type | Complete Kit |
| Color | Charcoal |
| Surface Material | Vinyl |
| Series | ErgoDeck General Purpose Solid |
| Border Color Family | Yellow |
| ESD | No |
| Backing Material | Vinyl |
| Pattern | Raised Square |
| Modular | Yes |
| Edge | Beveled |
| Antimicrobial | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 566.78x42x84CHYL |
| Slip Resistant | Yes |
| Brand | Wearwell |
Compliance & Certifications
| Environmental Conditions | Manufacturing |