C-Line Products HOL-DEX Magnetic Shelf/Bin Label Holders, 2 Inch Magnetic Label Holder, 10/BX
Write a Review
|
Questions & Answers (0)
Product Description
Label shelving units, racks, and more with ease and efficiency. Magnetic clear plastic holders stick to virtually any clean, flat surface. Relabeling is simple, just slide in new white paper insert (included). 2 inch height x 6 inch length. Can be cut to any size. Each box includes 10 Label Holders, Write-on Inserts.
PRICE
$16.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-5/8 in |
| Height | 2-3/8 in |
Product Details
| Type | Name Plate |
| Package Quantity | 10/Pack |
| Description | Magnetic Shelf/Bin Label Holders |
| Color | Clear |
| Manufacturers Part Number | 87247 |
| Brand | C-Line Products |