CECO Hollow Steel Security Door 36"W X 84"H, 24"W X 12"H Louver, Mortise Prep, SteelCraft Hinge
Write a Review
|
Questions & Answers (0)
Product Description
CECO Hollow Steel Door 36"W X 84"H With 24"W X 12"H Louvers, Mortise Prep, SteelCraft Hinge
Hollow Metal Steel Door with Honeycomb Core, Fire Rated, 16 Gauge, Mortise Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 7-3/8", 39-5/16", 71-1/4", Lock Prep Location from top of Door, 39-1/2", Includes 24" x 12" Vented Louvers.
Hollow Metal Steel Door with Honeycomb Core, Fire Rated, 16 Gauge, Mortise Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 7-3/8", 39-5/16", 71-1/4", Lock Prep Location from top of Door, 39-1/2", Includes 24" x 12" Vented Louvers.
PRICE
$2,049.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 84 in |
| Door Thickness | 1-3/4 in |
Product Details
| Lock Prep | Mortise |
| Material | Steel with Vents |
| Description | Hollow Metal Door With Louvers |
| Manufacturers Part Number | CHMDL3070-24X12VENTMORT-ST18GA |
| For Use With | SteelCraft Hinge Location Frames (ST) |
| Brand | Ceco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Yes |