CECO Hollow Steel Door 48"W X 84"H With 24"W X 24"H Louvers, Cylindrical Prep, SteelCraft Hinge
Hollow Metal Steel Door with Honeycomb Core, Fire Rated, 18 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 7-3/8", 39-5/16", 71-1/4", Lock Prep Location from top of Door, 42-7/16", Includes 24" x 24" Vented Louvers.
CECO Hollow Steel Security Door 48"W X 84"H, 24"W X 24"H Louver, Cylindrical Prep, SteelCraft Hinge
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,949.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 84 in |
| Door Thickness | 1-3/4 in |
Product Details
| Lock Prep | Cylindrical |
| Material | Steel with Vents |
| Description | Hollow Metal Door With Louvers |
| Manufacturers Part Number | CHMDL4070-24X24VENTCYL-ST18GA |
| For Use With | SteelCraft Hinge Location Frames (ST) |
| Brand | Ceco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Yes |