Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Homak

Model # :WB535628

MPN #: BK02041062

Homak BK02041062 Pro II Series 40-1/2"W X 24-1/4"D X 21-3/8"H 6 Drawer Black Tool Chest

Product Description
Homak RD04036072 PRO II Series 36"W X 24"D X 39"H 7 Drawer Red Roller Cabinet With Lift-Latch

The Homak PRO II Series has top of the line features. It has an extended depth of 24.5" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with two electrical openings so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has EVA drawer liners.

Features:
  • Full Length Aluminum Drawer Pulls
  • EVA Drawer Liners and Top Mat Included
  • Replaceable Ball-Bearing Drawer Slides
PRICE
$1,575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-1/2 in
Depth24-1/4 in
Height21-3/8 in
Weight163 lbs
Drawer Weight Capacity200 lbs

Product Details

TypeChest
ColorBlack
SeriesPro II
Number of Drawers6
StyleTop
Capacity7.69 ft³
Slide TypeBall Bearing
MaterialSteel
Manufacturers Part NumberBK02041062
Drawer Capacity100lbs
Latching SystemLift Latch
Locking SystemTubular Lock & Key
BrandHomak

Warranty

WarrantyLifetime