Commercial-grade files to meet your long-lasting needs. Tilt and slide follower block in each drawer keeps files upright and neat. High drawer sides add strength and serve as front-to-back hangrails. Thumb latch keeps drawers safely closed. Label holders for quick and easy identification of contents. HON® "One Key" core removable locks. Steel ball bearing suspension.
HON® - 310 Series 2 Drawer Vertical File 26-1/2"D Letter Black
|
Questions & Answers (0)
Product Description
PRICE
$689.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 26-1/2 in |
| Height | 29 in |
| Max Depth | 26-1/2 in |
| Max Height | 29 in |
| Min Depth | 26-1/2 in |
| Min Height | 29 in |
Product Details
| File Size Type | Letter |
| Color | Black |
| Number of Drawers | 2 |
| Material | Steel |
| Manufacturers Part Number | HON312PP |
| Base Type | Frame |
| Brand | HON |
Warranty
| Warranty | Lifetime Limited |