Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB2387449

MPN #: AJC-PS-ATX9-527786

AJC® Honda Aero 750CC Motorcycle Replacement Battery 2004-2008

Product Description
This is an AJC® Replacement for a Honda Aero Motorcycle Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 120, Polarity: +/-, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX9 APTX9-BS CTX9 CTX9-BS EBX9-BS ES-TX9 ES9BS ETX9 GTX9-12B GTX9-BS M729BS M329BS PTX9 PTX9-BS SC9BS SC9FA STX9-BS YTX9-BS YTX9 Plus many other powersports battery models
PRICE
$51.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.82 in
Width0.94 in
Height2.05 in
Weight0.8 lbs

Product Details

TypeSealed Lead Acid - AGM
Amperage8 A
For Use WithHonda Aero 750CC2004-2008
Voltage12 V
TerminalsB
Package Quantity1
Manufacturers Part NumberAJC-PS-ATX9-527786
Compatible Part/Model NumberAJC-PS-ATX9-527786
BrandAJC Battery

Warranty

Warranty1 yr